Straight bushing Maintenance-free Steel /PTFE TUP 095.100 DU

  • ERIKS:12440380
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€28.58/ pieceexcl. VAT

€34.58incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.58

-

25+

€23.73

16.95%

50+

€21.17

25.93%

100+

€19.43

32.01%

250+

€18.00

37.00%

500+

€17.15

39.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 095.100 DU
Shaft diameter
95 mm
Outer Diameter
100 mm
Width
100 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free