
€17.39/ pieceexcl. VAT
€21.04incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.39 | - |
25+ | €14.44 | 16.94% |
50+ | €12.87 | 25.96% |
100+ | €11.83 | 31.97% |
250+ | €10.95 | 36.99% |
500+ | €10.43 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 095.060 DU |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |