
€27.17/ pieceexcl. VAT
€32.88incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.17 | - |
25+ | €22.56 | 16.96% |
50+ | €20.12 | 25.94% |
100+ | €18.48 | 31.99% |
250+ | €17.13 | 36.96% |
500+ | €16.32 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 090.100 DU |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |