
€24.54/ pieceexcl. VAT
€29.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.54 | - |
25+ | €20.36 | 17.03% |
50+ | €18.15 | 26.05% |
100+ | €16.67 | 32.06% |
250+ | €15.47 | 36.97% |
500+ | €14.73 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 090.090 DU |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 90 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |