Straight bushing Maintenance-free Steel /PTFE TUP 090.060 DU

  • ERIKS:12440370
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€16.56/ pieceexcl. VAT

€20.04incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.56

-

25+

€13.73

17.10%

50+

€12.26

25.99%

100+

€11.26

32.01%

250+

€10.43

37.01%

500+

€9.93

40.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 090.060 DU
Shaft diameter
90 mm
Outer Diameter
95 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free