Straight bushing Maintenance-free Steel /PTFE TUP 090.050 DU

  • ERIKS:12440369
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€13.90/ pieceexcl. VAT

€16.82incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.90

-

25+

€11.52

17.09%

50+

€10.29

25.97%

100+

€9.45

31.99%

250+

€8.77

36.91%

500+

€8.34

39.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 090.050 DU
Shaft diameter
90 mm
Outer Diameter
95 mm
Width
50 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free