
€11.24/ pieceexcl. VAT
€13.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.24 | - |
25+ | €9.34 | 16.91% |
50+ | €8.31 | 26.04% |
100+ | €7.65 | 31.95% |
250+ | €7.08 | 37.02% |
500+ | €6.75 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 090.040 DU |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |