
€3.80/ pieceexcl. VAT
€4.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.80 | - |
25+ | €3.14 | 17.50% |
50+ | €2.80 | 26.25% |
100+ | €2.59 | 31.75% |
250+ | €2.40 | 36.75% |
500+ | €2.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 090.012 DU |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |