
€25.79/ pieceexcl. VAT
€31.21incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.79 | - |
25+ | €21.40 | 17.02% |
50+ | €19.08 | 26.04% |
100+ | €17.53 | 32.04% |
250+ | €16.25 | 37.02% |
500+ | €15.47 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 085.100 DU |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |