
€15.70/ pieceexcl. VAT
€19.00incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.70 | - |
25+ | €13.04 | 16.94% |
50+ | €11.64 | 25.89% |
100+ | €10.69 | 31.94% |
250+ | €9.91 | 36.90% |
500+ | €9.43 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 085.060 DU |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |