Straight bushing Maintenance-free Steel /PTFE TUP 085.040 DU

  • ERIKS:12440360
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€10.67/ pieceexcl. VAT

€12.91incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.67

-

25+

€8.86

16.92%

50+

€7.91

25.82%

100+

€7.27

31.88%

250+

€6.73

36.95%

500+

€6.41

39.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 085.040 DU
Shaft diameter
85 mm
Outer Diameter
90 mm
Width
40 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free