
€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
25+ | €6.77 | 16.90% |
50+ | €6.03 | 25.99% |
100+ | €5.56 | 31.82% |
250+ | €5.13 | 37.06% |
500+ | €4.89 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 085.030 DU |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |