
€24.40/ pieceexcl. VAT
€29.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.40 | - |
25+ | €20.24 | 17.06% |
50+ | €18.05 | 26.01% |
100+ | €16.58 | 32.05% |
250+ | €15.37 | 36.99% |
500+ | €14.63 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 080.100 DU |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |