
€14.87/ pieceexcl. VAT
€17.99incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.87 | - |
25+ | €12.35 | 16.93% |
50+ | €11.00 | 26.01% |
100+ | €10.12 | 31.95% |
250+ | €9.39 | 36.87% |
500+ | €8.93 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 080.060 DU |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |