
€10.12/ pieceexcl. VAT
€12.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.12 | - |
25+ | €8.39 | 17.09% |
50+ | €7.49 | 26.01% |
100+ | €6.89 | 31.92% |
250+ | €6.37 | 37.09% |
500+ | €6.08 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 080.040 DU |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |