Straight bushing Maintenance-free Steel /PTFE TUP 075.080 DU

  • ERIKS:12440347
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€18.51/ pieceexcl. VAT

€22.40incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.51

-

25+

€15.37

16.94%

50+

€13.71

25.92%

100+

€12.59

31.98%

250+

€11.67

36.96%

500+

€11.12

39.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 075.080 DU
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
80 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free