
€14.04/ pieceexcl. VAT
€16.99incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.04 | - |
25+ | €11.64 | 17.12% |
50+ | €10.38 | 26.05% |
100+ | €9.55 | 32.00% |
250+ | €8.84 | 37.08% |
500+ | €8.44 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 075.060 DU |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |