
€11.78/ pieceexcl. VAT
€14.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.78 | - |
25+ | €9.79 | 16.94% |
50+ | €8.72 | 25.97% |
100+ | €8.03 | 31.85% |
250+ | €7.44 | 36.85% |
500+ | €7.08 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 075.050 DU |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |