
€9.55/ pieceexcl. VAT
€11.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.55 | - |
25+ | €7.93 | 16.92% |
50+ | €7.08 | 25.87% |
100+ | €6.51 | 31.84% |
250+ | €6.03 | 36.82% |
500+ | €5.73 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 075.040 DU |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |