Straight bushing Maintenance-free Steel /PTFE TUP 070.070 DU

  • ERIKS:12440336
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€15.30/ pieceexcl. VAT

€18.51incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.30

-

25+

€12.68

17.08%

50+

€11.31

26.09%

100+

€10.40

31.99%

250+

€9.64

36.96%

500+

€9.17

40.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 070.070 DU
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
70 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free