
€13.19/ pieceexcl. VAT
€15.96incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.19 | - |
25+ | €10.95 | 16.93% |
50+ | €9.77 | 25.94% |
100+ | €8.98 | 31.92% |
250+ | €8.31 | 36.96% |
500+ | €7.91 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 070.060 DU |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |