
€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.10 | - |
25+ | €9.22 | 16.95% |
50+ | €8.22 | 25.94% |
100+ | €7.55 | 31.93% |
250+ | €6.98 | 37.07% |
500+ | €6.65 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 070.050 DU |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |