Straight bushing Maintenance-free Steel /PTFE TUP 065.070 DU

  • ERIKS:12440326
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€14.33/ pieceexcl. VAT

€17.34incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.33

-

25+

€11.88

17.11%

50+

€10.59

26.06%

100+

€9.74

32.03%

250+

€9.03

37.00%

500+

€8.60

39.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 065.070 DU
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
70 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free