
€12.35/ pieceexcl. VAT
€14.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.35 | - |
25+ | €10.26 | 16.92% |
50+ | €9.15 | 25.92% |
100+ | €8.41 | 31.92% |
250+ | €7.79 | 36.92% |
500+ | €7.41 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 065.060 DU |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |