
€10.40/ pieceexcl. VAT
€12.58incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.40 | - |
25+ | €8.63 | 17.08% |
50+ | €7.70 | 26.03% |
100+ | €7.08 | 31.96% |
250+ | €6.56 | 36.99% |
500+ | €6.25 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 065.050 DU |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |