
€8.44/ pieceexcl. VAT
€10.21incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.44 | - |
25+ | €7.01 | 16.89% |
50+ | €6.25 | 25.90% |
100+ | €5.75 | 31.87% |
250+ | €5.32 | 36.94% |
500+ | €5.06 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 065.040 DU |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |