
€6.49/ pieceexcl. VAT
€7.85incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.49 | - |
25+ | €5.37 | 17.28% |
50+ | €4.80 | 26.06% |
100+ | €4.40 | 32.21% |
250+ | €4.09 | 37.04% |
500+ | €3.90 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 065.030 DU |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |