
€13.33/ pieceexcl. VAT
€16.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.33 | - |
25+ | €11.07 | 16.96% |
50+ | €9.86 | 26.02% |
100+ | €9.07 | 31.93% |
250+ | €8.41 | 36.92% |
500+ | €8.01 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 060.070 DU |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |