Straight bushing Maintenance-free Steel /PTFE TUP 060.060 DU

  • ERIKS:12440312
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€11.52/ pieceexcl. VAT

€13.94incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.52

-

25+

€9.55

17.15%

50+

€8.53

25.97%

100+

€7.84

31.99%

250+

€7.25

37.10%

500+

€6.92

39.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 060.060 DU
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free