Straight bushing Maintenance-free Steel /PTFE TUP 060.050 DU

  • ERIKS:12440310
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€9.69/ pieceexcl. VAT

€11.72incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.69

-

25+

€8.06

16.86%

50+

€7.17

25.98%

100+

€6.60

31.86%

250+

€6.11

36.96%

500+

€5.82

39.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 060.050 DU
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
50 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free