
€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.89 | - |
25+ | €6.54 | 17.11% |
50+ | €5.82 | 26.14% |
100+ | €5.37 | 31.93% |
250+ | €4.97 | 36.99% |
500+ | €4.73 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 060.040 DU |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |