
€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.06 | - |
25+ | €5.04 | 16.93% |
50+ | €4.49 | 25.86% |
100+ | €4.11 | 32.13% |
250+ | €3.83 | 36.83% |
500+ | €3.64 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 060.030 DU |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |