
€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.33 | - |
25+ | €2.76 | 17.14% |
50+ | €2.47 | 25.71% |
100+ | €2.26 | 32.00% |
250+ | €2.09 | 37.14% |
500+ | €2.00 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 060.015 DU |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |