Straight bushing Maintenance-free Steel /PTFE TUP 055.055 DU

  • ERIKS:12440299
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€9.83/ pieceexcl. VAT

€11.89incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.83

-

25+

€8.17

16.91%

50+

€7.27

26.09%

100+

€6.70

31.88%

250+

€6.20

36.91%

500+

€5.92

39.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 055.055 DU
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
55 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free