
€7.32/ pieceexcl. VAT
€8.86incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.32 | - |
25+ | €6.08 | 16.88% |
50+ | €5.42 | 25.97% |
100+ | €4.99 | 31.82% |
250+ | €4.61 | 37.01% |
500+ | €4.40 | 39.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 055.040 DU |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |