
€4.80/ pieceexcl. VAT
€5.81incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.80 | - |
25+ | €3.99 | 16.83% |
50+ | €3.56 | 25.74% |
100+ | €3.26 | 32.08% |
250+ | €3.02 | 37.03% |
500+ | €2.88 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 055.025 DU |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |