
€3.97/ pieceexcl. VAT
€4.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
25+ | €3.28 | 17.46% |
50+ | €2.93 | 26.32% |
100+ | €2.69 | 32.30% |
250+ | €2.50 | 37.08% |
500+ | €2.38 | 40.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 055.020 DU |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |