
€9.83/ pieceexcl. VAT
€11.89incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.83 | - |
25+ | €8.17 | 16.91% |
50+ | €7.27 | 26.09% |
100+ | €6.70 | 31.88% |
250+ | €6.20 | 36.91% |
500+ | €5.92 | 39.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.060 DU |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |