
€8.29/ pieceexcl. VAT
€10.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.29 | - |
25+ | €6.89 | 16.95% |
50+ | €6.13 | 26.12% |
100+ | €5.65 | 31.84% |
250+ | €5.23 | 37.00% |
500+ | €4.99 | 39.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.050 DU |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |