
€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
25+ | €5.61 | 16.90% |
50+ | €5.02 | 25.63% |
100+ | €4.59 | 31.97% |
250+ | €4.26 | 36.90% |
500+ | €4.07 | 39.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.040 DU |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |