
€5.23/ pieceexcl. VAT
€6.33incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.23 | - |
25+ | €4.32 | 17.27% |
50+ | €3.88 | 25.82% |
100+ | €3.54 | 32.18% |
250+ | €3.28 | 37.27% |
500+ | €3.14 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.030 DU |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |