
€4.45/ pieceexcl. VAT
€5.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.45 | - |
25+ | €3.69 | 17.09% |
50+ | €3.31 | 25.64% |
100+ | €3.02 | 32.05% |
250+ | €2.80 | 36.97% |
500+ | €2.66 | 40.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.025 DU |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |