
€3.69/ pieceexcl. VAT
€4.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.69 | - |
25+ | €3.07 | 16.75% |
50+ | €2.74 | 25.77% |
100+ | €2.50 | 32.22% |
250+ | €2.33 | 36.86% |
500+ | €2.21 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.020 DU |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |