
€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.30 | - |
25+ | €6.06 | 16.93% |
50+ | €5.40 | 26.04% |
100+ | €4.97 | 31.90% |
250+ | €4.61 | 36.85% |
500+ | €4.37 | 40.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 045.050 DU |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |