
€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.60 | - |
25+ | €5.49 | 16.83% |
50+ | €4.89 | 25.90% |
100+ | €4.49 | 31.94% |
250+ | €4.16 | 36.98% |
500+ | €3.97 | 39.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 045.045 DU |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |