Straight bushing Maintenance-free Steel /PTFE TUP 045.040 DU

  • ERIKS:12440265
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.89

-

25+

€4.89

16.94%

50+

€4.37

25.81%

100+

€4.02

31.77%

250+

€3.73

36.61%

500+

€3.54

39.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 045.040 DU
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
40 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free