Straight bushing Maintenance-free Steel /PTFE TUP 045.025 DU

  • ERIKS:12440261
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€3.80/ pieceexcl. VAT

€4.60incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.80

-

25+

€3.16

16.75%

50+

€2.80

26.25%

100+

€2.59

31.75%

250+

€2.40

36.75%

500+

€2.28

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 045.025 DU
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
25 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free