
€3.12/ pieceexcl. VAT
€3.78incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.12 | - |
25+ | €2.57 | 17.68% |
50+ | €2.31 | 25.91% |
100+ | €2.12 | 32.01% |
250+ | €1.95 | 37.50% |
500+ | €1.85 | 40.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 045.020 DU |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |