
€5.84/ pieceexcl. VAT
€7.07incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.84 | - |
25+ | €4.85 | 17.07% |
50+ | €4.32 | 26.02% |
100+ | €3.97 | 32.03% |
250+ | €3.69 | 36.91% |
500+ | €3.52 | 39.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 040.045 DU |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |