Straight bushing Maintenance-free Steel /PTFE TUP 040.030 DU

  • ERIKS:12440249
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€3.99/ pieceexcl. VAT

€4.83incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.99

-

25+

€3.33

16.67%

50+

€2.97

25.48%

100+

€2.71

32.14%

250+

€2.52

36.90%

500+

€2.40

39.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 040.030 DU
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free